Apply to be a TradeMaster!
Main product image of 1/2" SharkBite Max Slip Ball Valve, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom

1/2" SharkBite Max Slip Ball Valve, Quarter-Turn (Lead Free)

Brand:
SharkBite
SKU:
UR24735
Rating:
(0)
Q&A:
(0)
1/2" SharkBite Max Slip Ball Valve, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom
$30.01 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
SharkBite Max slip ball valves are ideal for replacing or adding a new ball valve into an existing line to shut-off water flow for servicing and making repairs. Slip feature allows for two inches of rigid copper or CPVC pipe to be cut out of an existing line and connected back together by using the disconnect tool to slide the fitting back to the other end of pipe. Innovative push-to-connect design makes for quick and easy installation. Good item to keep on hand for freezes or other emergency repairs.

Product Features
  • Ideal for freezes and emergency repairs.
  • Compatible with copper and CPVC pipe only.
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Approvals & Listings
  • ASME A112.4.14/CSA B125.14
  • NSF/ANSI 14
  • NSF/ANSI/CAN 61
  • NSF/ANSI/CAN 372

Specs

–
Size:

1/2"

Max Pressure (PSI):

250

Max Temp (F):

200°F

Lead Free:

Yes

Warranty:

25 Year

Connection Method:

Push-Fit

Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

1-1/4"

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy