Apply to be a TradeMaster!
Main product image of 134 Electric Line Voltage Room Thermostat (3°F Heating, 3.5°F Cooling)
Magnifying glass
Hover image to zoom

134 Electric Line Voltage Room Thermostat (3°F Heating, 3.5°F Cooling)

Brand:
Siemens
SKU:
134-1085
Rating:
(0)
Q&A:
(0)
134 Electric Line Voltage Room Thermostat (3°F Heating, 3.5°F Cooling)
Magnifying glass
Hover image to zoom
$236.84 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v
Product Highlight: Switch Action
SPDT
Product Highlight: Temperature Range (F)
50°F - 90°F

Description

–
The 134 Electric Line Voltage Room Thermostat is a line voltage On/Off room thermostat for heating and cooling applications. Models are available with SPST or SPDT contact action and for standard, nominal 1/4 hp / 10 amps noninductive, or heavy duty, nominal 1 hp / 22 amps noninductive applications.

Applications:
The 134 Electric Line Voltage Room Thermostat controls heating and cooling applications or year-round air conditioning units in commercial, industrial, or residential installations.

Features:
  • Single setpoint dial
  • Exposed bimetal thermometer
  • Temperature range from 50 to 90°F (10 to 30°C)
  • High and low limit stops
  • Standard or heavy duty models
  • Dual Fahrenheit/Celsius scale plate

Specs

–
Product Type:

Thermostat

Voltage:

240v

120v

Switch Action:

SPDT

Temperature Range (F):

50°F - 90°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy