Apply to be a TradeMaster!
Main product image of 134 Electric Freeze Stat w/ Manual Reset, 35/45F, SPDT
Magnifying glass
Hover image to zoom

134 Electric Freeze Stat w/ Manual Reset, 35/45F, SPDT

Brand:
Siemens
SKU:
134-1511
Rating:
(0)
Q&A:
(0)
134 Electric Freeze Stat w/ Manual Reset, 35/45F, SPDT
Magnifying glass
Hover image to zoom
$264.74 each
In Stock
In Stock
Get 21 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v
Product Highlight: Max Temp (F)
45°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Switch Action
SPDT
Product Highlight: Temperature Range (F)
35°F to 45°F

Description

–
The Electric Low Temperature Detection Thermostat is a remote bulb instrument with a Single-Pole Double-Throw (SPDT) switch which closes and opens a circuit in both directions.

Applications:
The electric low temperature detection thermostats are especially suited for sensing low temperature conditions to avoid freeze-up of hydronic heating coils, cooling coils, liquid heating pipes and similar applications. Typically, the switch opens an electrical circuit to stop the supply fan motor when the temperature at the sensing element falls below the setting of the instrument.

Features:
  • Compact and sturdy
  • Adjustable range with fixed differential
  • Unaffected by ambient temperature at case
  • Manual or automatic reset available
  • The set point adjustment screw is accessible at the bottom of the control or at the top with the cover removed
  • Mounting bracket standard

Specs

–
Product Type:

Thermostat

Reset Type:

Manual

Switch Action:

SPDT

Temperature Range (F):

35°F to 45°F

Max Temp (F):

45°F

Min Temp (F):

35°F

Voltage:

240v

120v

Capillary Length:

240"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy