Apply to be a TradeMaster!
Main product image of ET 141 Line Voltage Remote Bulb Thermostat w/ 6 ft. Capillary, SPDT, (30°F to 110°F)
Magnifying glass
Hover image to zoom

ET 141 Line Voltage Remote Bulb Thermostat w/ 6 ft. Capillary, SPDT, (30°F to 110°F)

Brand:
Siemens
SKU:
141-0520
Rating:
(1)
Q&A:
(0)
ET 141 Line Voltage Remote Bulb Thermostat w/ 6 ft. Capillary, SPDT, (30°F to 110°F)
Magnifying glass
Hover image to zoom
$220.32 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Switch Action
SPDT
Product Highlight: Temperature Range (F)
30°F to 110°F
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
The ET141 remote bulb thermostat incorporates a temperature-sensitive liquid-filled sensing element that actuates precision snap-acting switches through a diaphragm and linkage mechanism. The switches are Single-Pole, Double-Throw (SPDT) snap-acting type, totally enclosed, and are suitable for low or line voltage power switching.

These remote bulb thermostats are commonly used for the control of temperature in heating and/or cooling installations. They are used to directly operate two-position damper motor actuators, motor actuated valves, relays, and other similar equipment. Applications include their use as high or low temperature control functions, summer-winter changeover, and the direct control of liquid or air temperatures where two-position (on-off) control is acceptable.

Specs

–
Capillary Length:

6'

Product Type:

Thermostat

Bulb Size:

4" x 0.38"

Switch Action:

SPDT

Temperature Range (F):

30°F to 110°F

Voltage:

120v

240v

Max Temp (F):

150°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice line stat

Inexpensive and simple way to control a pump.
BluewaterBaby
Seaford DE
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy