Apply to be a TradeMaster!
Main product image of ET 141 Line Voltage Remote Bulb Thermostat w/ 6 ft. Capillary, SPDT, (100°F to 240°F)
Magnifying glass
Hover image to zoom

ET 141 Line Voltage Remote Bulb Thermostat w/ 6 ft. Capillary, SPDT, (100°F to 240°F)

Brand:
Siemens
SKU:
141-0521
Rating:
(0)
Q&A:
(0)
ET 141 Line Voltage Remote Bulb Thermostat w/ 6 ft. Capillary, SPDT, (100°F to 240°F)
Magnifying glass
Hover image to zoom
$212.99 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v
Product Highlight: Switch Action
SPDT
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Max Temp (F)
290°F Max Temp

Description

–
The ET141 remote bulb thermostat incorporates a temperature-sensitive liquid-filled sensing element that actuates precision snap-acting switches through a diaphragm and linkage mechanism. The switches are Single-Pole, Double-Throw (SPDT) snap-acting type, totally enclosed, and are suitable for low or line voltage power switching.

These remote bulb thermostats are commonly used for the control of temperature in heating and/or cooling installations. They are used to directly operate two-position damper motor actuators, motor actuated valves, relays, and other similar equipment. Applications include their use as high or low temperature control functions, summer-winter changeover, and the direct control of liquid or air temperatures where two-position (on-off) control is acceptable.

Specs

–
Capillary Length:

6'

Product Type:

Thermostat

Bulb Size:

2-3/8" × 0.29"

Switch Action:

SPDT

Temperature Range (F):

100°F to 240°F

Max Temp (F):

290°F

Voltage:

240v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy