Apply to be a TradeMaster!
Main product image of ET 141 Electric Surface Mounted Thermostat, SPDT, (50° to 200°F)
Magnifying glass
Hover image to zoom

ET 141 Electric Surface Mounted Thermostat, SPDT, (50° to 200°F)

Brand:
Siemens
SKU:
141-0522
Rating:
(0)
Q&A:
(0)
ET 141 Electric Surface Mounted Thermostat, SPDT, (50° to 200°F)
Magnifying glass
Hover image to zoom
$269.25 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Temperature Range (F)
50°F to 200°F
Product Highlight: Switch Action
SPDT
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Differential
4°F

Description

–
This electric surface mounted thermostat has a Single-Pole, Double-Throw (SPDT) contact mechanism and is designed especially for mounting on pipes.

As a high event temperature control, the contacts that open on a rise in temperature are used. As a low event temperature control for use on unit heaters, the contacts that open on a decrease in temperature are used. It can also be used as a convector or fan coil changeover control to automatically select either the heating or cooling function of wall type SPDT heating and cooling thermostats.

Specs

–
Capillary Length:

6'

Product Type:

Thermostat

Temperature Range (F):

50°F to 200°F

Switch Action:

SPDT

Max Temp (F):

240°F

Differential:

4°F

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy