Apply to be a TradeMaster!
Main product image of ET 141 Electric High Temperature Limit Control Thermostat, SPST, (25° to 215°F)
Magnifying glass
Hover image to zoom

ET 141 Electric High Temperature Limit Control Thermostat, SPST, (25° to 215°F)

Brand:
Siemens
SKU:
141-0530
Rating:
(0)
Q&A:
(0)
ET 141 Electric High Temperature Limit Control Thermostat, SPST, (25° to 215°F)
Magnifying glass
Hover image to zoom
$351.94 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v
Product Highlight: Temperature Range (F)
25°F to 215°F
Product Highlight: Switch Action
SPST

Description

–
This electric surface mounted thermostat has a Single-Pole, Double-Throw (SPDT) contact mechanism and is designed especially for mounting on pipes.

As a high event temperature control, the contacts that open on a rise in temperature are used. As a low event temperature control for use on unit heaters, the contacts that open on a decrease in temperature are used. It can also be used as a convector or fan coil changeover control to automatically select either the heating or cooling function of wall type SPDT heating and cooling thermostats.

Features:
  • Liquid-filled, rigid bulb sensing unit
  • Adjustable high temperature limit stop
  • Manual reset to close contacts

Specs

–
Product Type:

Thermostat

Temperature Range (F):

25°F to 215°F

Switch Action:

SPST

Voltage:

240v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy