Apply to be a TradeMaster!
Main product image of 3-1/2" Powers Controls Analog Receiver Dual Gauge (-0° to 40°F)
Magnifying glass
Hover image to zoom

3-1/2" Powers Controls Analog Receiver Dual Gauge (-0° to 40°F)

Brand:
Siemens
SKU:
142-0229
Rating:
(0)
Q&A:
(0)
3-1/2" Powers Controls Analog Receiver Dual Gauge (-0° to 40°F)
Magnifying glass
Hover image to zoom
$79.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F to 100°F

Description

–
Analog receiver gauges are round dial instruments that indicate the output signal from a pneumatic transmitter. The gauges are available in three sizes. The 1-1/2" gauge is pipe mounted only. The 2-1/2" and 3-1/2" gauges are flush mounted usually in the central control panel.

Features:
  • Snap-in ring for 1-1/2" gauge, 1/4 turn on 2-1/2" and 3-1/2" gauges.
  • Linkage consists of bourdon tube, geared linkage, return spring and pointer.
  • Points on the gauge dial indicate corresponding psi (kPa) measurements.

Specs

–
Product Type:

Gauge

Pressure Range:

3 to 15 psi

Temperature Range (F):

0°F to 100°F

Accuracy:

± 2.5%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy