Apply to be a TradeMaster!
Main product image of 2-1/2" Dual Scale Calibration Gauge, 0 to 30 psi, 1/8" NPT Bottom Connection
Magnifying glass
Hover image to zoom

2-1/2" Dual Scale Calibration Gauge, 0 to 30 psi, 1/8" NPT Bottom Connection

Brand:
Siemens
SKU:
142-0455
Rating:
(0)
Q&A:
(0)
2-1/2" Dual Scale Calibration Gauge, 0 to 30 psi, 1/8" NPT Bottom Connection
Magnifying glass
Hover image to zoom
$148.27 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
  • 0 to 30 psi (0 to 207 kPa)
  • Dual scale in psi/kPa
  • 1% accuracy (ANSI grade 1A)
  • 2-1/2" (64 mm) dial face
  • 1/8" NPT bottom connection
  • Specs

    –
    Product Type:

    Gauge

    Pressure Range:

    0 to 30 psi

    Connection Size:

    1/8"

    Connection Type:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy