Apply to be a TradeMaster!
Main product image of 1-1/2" Pressure Gauge, Rear Pipe Back Connected, 0 to 30 psi, 1/8" NPT
Magnifying glass
Hover image to zoom

1-1/2" Pressure Gauge, Rear Pipe Back Connected, 0 to 30 psi, 1/8" NPT

Brand:
Siemens
SKU:
142-0473
Rating:
(0)
Q&A:
(0)
1-1/2" Pressure Gauge, Rear Pipe Back Connected, 0 to 30 psi, 1/8" NPT
Magnifying glass
Hover image to zoom
$43.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
1-1/2" Diameter
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Warranty
1 Year Warranty

Description

–

Pressure Gauge, mechanical bourdon tube style. 0 to 30 psi (0 to 200 kPa) pressure range displayed over 270 degree mechanical dial scale. Gauge is 1.5-inches in diameter with rear pipe connection. 1/8 NPT teflon-taped connection pipe. No Logo. RoHS certified. Individually boxed.

Specs

–
Pressure Range:

0 to 30 psi

Connection Type:

Threaded

Product Type:

Gauge

Diameter (Inches):

1-1/2"

Connection Size:

1/8"

Gauge Diameter:

1-1/2"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy