Apply to be a TradeMaster!
Main product image of 20 Ft. Remote Averaging Bulb Temperature Transmitter with Capillary (0° to 100°F)
Magnifying glass
Hover image to zoom

20 Ft. Remote Averaging Bulb Temperature Transmitter with Capillary (0° to 100°F)

Brand:
Siemens
SKU:
184-0048
Rating:
(0)
Q&A:
(0)
20 Ft. Remote Averaging Bulb Temperature Transmitter with Capillary (0° to 100°F)
Magnifying glass
Hover image to zoom
184-0048 has been discontinued
Discontinued October 24, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
Flange
Product Highlight: Temperature Range (F)
0°F to 100°F
Product Highlight: Color
Gray

Description

–
The 184 Temperature Transmitters are direct acting, one-pipe instruments that sense temperature and transmit a proportional 3 to15 psi (21 to 103 kPa) pneumatic signal to a remotely located receiver gauge and/or receiver controller. Temperature Transmitters operate on the force-balance principle, using internal feedback for excellent linearity and accuracy.

Powers Retroline transmitters easily replace any competitive model. Refer to the appropriate product to locate the Retroline replacement.

Features:
  • 1-pipe, direct acting
  • Rapid response to temperature changes over their full range
  • Available in a variety of sensing elements and temperature ranges
  • Available with rigid bulb, remote averaging bulb, and room transmitter
  • Internal feedback for excellent linearity and accuracy

Applications:

The 184 Temperature Transmitters can be used for a variety of applications to monitor temperature and are ideal for those requiring indication with a receiver-controller.

***Note: Image may not be actual representation of item.

Specs

–
Bulb Size:

3/32" x 20'

Product Type:

Temperature Sensor

Application:

1 Pipe

Action:

Direct Acting

Mount:

Flange

Temperature Range (F):

0°F to 100°F

Color:

Gray

Capillary Length:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm