Apply to be a TradeMaster!
Main product image of 184-040 Copper Body Kit, 20SCIM
Magnifying glass
Hover image to zoom

184-040 Copper Body Kit, 20SCIM

Brand:
Siemens
SKU:
184-040
Rating:
(0)
Q&A:
(0)
184-040 Copper Body Kit, 20SCIM
Magnifying glass
Hover image to zoom
$34.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Connection Type
Threaded Connection

Description

–
Powers restrictors are available in a variety of orifice sizes and connection types.

External types feature:
  • Air filter.
  • Threaded connection (Type 1).
  • Barbed connection (Types 2 and 3).
  • Color coding (Types 2 and 3).
  • Airflow direction arrow to minimize installation errors.
  • Airflow restrictor capacity molded (Types 2 and 3) or stamped (Type 1) on body.

    External restrictors are used:
    • for one-pipe transmitters, 40 scim (11 ml/sec).
    • when installed tubing lengths exceed maximum recommended value. and 2.
    • for one-pipe room thermostats, 20 scim (5.5 ml/sec).
    • with check valves to provide airflow time delays.
    • Slow to supply, fast to exhaust.
    • Fast to supply, slow to exhaust.
    • for VAV vortex control. Use 80 scim (22 ml/sec) restrictor in actuator control pressure line to prevent cycling.
    • when other air capacities, 10 scim (2.7 ml/sec), 80 scim (22 ml/sec) or 320 scim (87 ml/sec), are required to compensate for tubing size or response time.

Specs

–
Material:

Copper

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy