Apply to be a TradeMaster!
Main product image of Direct Acting Room Hygrostat, 135°F (20% to 90% RH)
Magnifying glass
Hover image to zoom

Direct Acting Room Hygrostat, 135°F (20% to 90% RH)

Brand:
Siemens
SKU:
186-0013
Rating:
(0)
Q&A:
(0)
Direct Acting Room Hygrostat, 135°F (20% to 90% RH)
Magnifying glass
Hover image to zoom
$547.97 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The HU 186 Room and Duct Hygrostats are pneumatic instruments sensitive to slight changes in relative humidity. They feature adjustable sensitivity and bimetal temperature compensation to minimize temperature effects. The room hygrostat comes complete with standard cover and wall plate. The duct hygrostat is shipped inside the duct mounting box.

Application:

The sensing element of the HU 186 hygrostat consists of a highly sensitive hygroscopic membrane. Typical applications include comfort control of hospitals, schools, and office buildings. More critical applications include the control of humidity in museums or computer rooms.

Features:
  • Adjustable sensitivity
  • Sensitive hygroscopic membrane
  • Includes temperature compensation
  • Galvanized steel housing standard on duct model
  • Models available for normal comfort range and high limit range
  • Room type comes complete with standard cover and wall plate
  • Duct type comes mounted inside a duct mounting box

Specs

–
Action:

Direct Acting

Max Temp (F):

135°F

Control:

20% to 90% RH

Max Pressure (PSI):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy