Apply to be a TradeMaster!
Main product image of Heat (DA) 20 psi / Cool (RA) 15 psi Unit Mounted Thermostat, 40 Scrim (11 ml/s)
Magnifying glass
Hover image to zoom

Heat (DA) 20 psi / Cool (RA) 15 psi Unit Mounted Thermostat, 40 Scrim (11 ml/s)

Brand:
Siemens
SKU:
188-0034
Rating:
(0)
Q&A:
(0)
Heat (DA) 20 psi / Cool (RA) 15 psi Unit Mounted Thermostat, 40 Scrim (11 ml/s)
Magnifying glass
Hover image to zoom
$438.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The TH 188 Unit Mounted Thermostat is a remote bulb, gradual acting pneumatic instrument that maintains a preselected room temperature by positioning pneumatic devices that control heating or cooling medium. This thermostat has a liquid filled thermal system.

Applications:

The TH 188 thermostat is mounted in fan coil units and unit ventilators to control a space temperature in applications where a wall thermostat cannot be used.

In unit ventilator applications, where the unit mounted thermostat pilots a Limitem, use a thermostat having a 40 scim (11ml/s) restrictor. The Limitem has a built-in bleed to prevent control air from being trapped.

To assure good control, the remote bulb sensing element must be located so that space air passes over it continuously.

Features:
  • Liquid filled sensing element
  • Direct acting (DA), reverse acting (RA), and heating-cooling models (HC)
  • Mounting bracket provided

Specs

–
Product Type:

Temperature Sensor

Action:

Direct/Reverse

Max Temp (F):

135°F

Capillary Length:

48"

Max Pressure (PSI):

30

Bulb Size:

3/8" x 3-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy