Apply to be a TradeMaster!
Main product image of 1-Pipe Powerstar 1 Setpoint/Output Direct Acting Pneumatic Room Thermostat (45° to 85°F)
Magnifying glass
Hover image to zoom

1-Pipe Powerstar 1 Setpoint/Output Direct Acting Pneumatic Room Thermostat (45° to 85°F)

Brand:
Siemens
SKU:
192-200
Rating:
(0)
Q&A:
(0)
1-Pipe Powerstar 1 Setpoint/Output Direct Acting Pneumatic Room Thermostat (45° to 85°F)
Magnifying glass
Hover image to zoom
$122.50 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F - 85°F

Description

–
Providing proportional single output, single setpoint, 1-pipe for low air capacity or 2-pipe for high air capacity pneumatic room temperature control, the 192 S Powerstar Single Setpoint Pneumatic Room Thermostat is the most economical model. Refer to the Retroline® Retrostats to replace competitive models.

Applications:

Designed for heating and cooling applications for control of pneumatic valves and damper actuators. The 192 S Powerstar Single Setpoint Pneumatic Room Thermostat is excellent for commercial and institutional facilities.

Features:
  • Single setpoint dial available in Fahrenheit or Celsius scales
  • Available in direct or reverse acting models
  • Sensitive bimetal responds to temperature changes
  • Integral, fi eld adjustable limit stops
  • Wall mounting plate for connection to a variety of rough-in terminal boxes included
  • Large volume air capacity relay in 2-pipe models only
  • Test port for fast check of output pressure without removing the cover
  • Field replaceable thermometer, setpoint dial, restrictor and fi lters for decreased maintenance cost

Specs

–
Product Type:

Pneumatic Thermostat

Temperature Range (F):

45°F - 85°F

Application:

Fan Coil

Action:

Direct Acting

Setpoint:

Single

Output:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy