Apply to be a TradeMaster!
Main product image of Thermostat Chassis & Wall Plate - Day & Night Reverse Acting
Magnifying glass
Hover image to zoom

Thermostat Chassis & Wall Plate - Day & Night Reverse Acting

Brand:
Siemens
SKU:
192-205
Rating:
(0)
Q&A:
(0)
Thermostat Chassis & Wall Plate - Day & Night Reverse Acting
Magnifying glass
Hover image to zoom
$247.53 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TH 192 DN & DNV thermostats are proportional single output, dual set point, 2-pipe or 3-pipe (high air capacity) sensor controllers. Each thermostat includes a wall mounting plate for installation in a variety of rough-in terminal boxes. Sensitive bimetals respond to temperature change to modulate control air through a flapper nozzle. Two set point dials are provided. When the supply air pressure changes from 18 to 25 psi (124 to 172 kPa), the thermostat automatically switches from the day to the night set point respectively. Air connections are made with 5/32? (4 mm) OD plastic tubing, directly to the thermostat chassis for retrofit applications or with plug-in adapters (provided with the TH 192 rough-in terminal box or optional accessories) which slide into the wall mounting plate

Features:
  • Direct and reverse acting for day and night modes (DN models)
  • Two separate adjustable temperature set point indicating dials
  • Two highly sensitive bimetal thermostatic elements
  • Operating mode automatically switches from day to night on change of main air supply pressure
  • Manual override selector ensures off-hour occupancy comfort
  • Single screw adjustment for changeover switch set point
  • Individual field adjustable sensitivity with graduated scale for each mode
  • Integral field adjustable limit stops
  • Control pressure test port accessible without removing cover
  • Easily replaceable thermometer, set point dials, filters, and restrictor plate
  • Fahrenheit or Celsius set point dials
  • Covers available for concealed or exposed thermometers and for either concealed, key, or exposed knob adjustment and set point adjustment
  • Standard plastic thermostat covers provide desert beige or white finish

Specs

–
Product Type:

Thermostat Chassis

Action:

Reverse Acting

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy