Apply to be a TradeMaster!
Main product image of 2-Pipe Powerstar 2 Setpoint/1 Output Direct Acting Cooling Pneumatic Room Thermostat (45° to 85°F)
Magnifying glass
Hover image to zoom

2-Pipe Powerstar 2 Setpoint/1 Output Direct Acting Cooling Pneumatic Room Thermostat (45° to 85°F)

Brand:
Siemens
SKU:
192-209
Rating:
(0)
Q&A:
(0)
2-Pipe Powerstar 2 Setpoint/1 Output Direct Acting Cooling Pneumatic Room Thermostat (45° to 85°F)
Magnifying glass
Hover image to zoom
$228.04 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F - 85°F

Description

–
Providing proportional single output, dual setpoint with 2-pipe for high air capacity pneumatic room temperature control, the 192 HC Powerstar Heating/Cooling Pneumatic Room Thermostat provides two thermostats under one cover; one side for heating and the other for cooling. Switchover is accomplished by changing the air pressure to the thermostat.

Applications:

Designed for temperature control of heating and cooling applications, the 192 HC Powerstar Heating/Cooling Pneumatic Room Thermostat controls valves and damper actuators in cooling equipment. Providing energy management and occupant comfort, the thermostat automatically adjusts to seasonal changes from heating setpoint to cooling setpoint in commercial and institutional facilities.

Features:
  • Dual setpoint dial available in Fahrenheit or Celsius scales
  • Available in direct or reverse acting models
  • Sensitive bimetal responds to temperature changes
  • Integral, fi eld adjustable limit stops
  • Adjustable changeover pressure
  • Large volume air capacity relay
  • Wall mounting plates provides connection to a variety of rough-in terminal boxes
  • Test port for fast check of output pressure without removing the cover
  • Field replaceable thermometer, setpoint dials, restrictor and fi lters

Specs

–
Product Type:

Pneumatic Thermostat

Temperature Range (F):

45°F - 85°F

Application:

Fan Coil

Cooling:

Direct Acting

Action:

Reverse Acting

Setpoint:

Dual

Output:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy