Apply to be a TradeMaster!
Main product image of Powerstar Single Set Point Thermostat Cover w/ Exposed Thermometer
Magnifying glass
Hover image to zoom

Powerstar Single Set Point Thermostat Cover w/ Exposed Thermometer

Brand:
Siemens
SKU:
192-266
Rating:
(0)
Q&A:
(0)
Powerstar Single Set Point Thermostat Cover w/ Exposed Thermometer
Magnifying glass
Hover image to zoom
$16.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Providing proportional dual set point, 2-pipe or 3-pipe high air capacity pneumatic room temperature control, the 192 DN or DNC Powerstar Pneumatic Room Thermostat automatically resets the room temperature set point during unoccupied hours by changing the air pressure to the thermostat. A manual override feature allows occupants to switch to day mode. The override returns to night mode the following night.

Application:
The 192 DN and DNV Powerstar Pneumatic Room Thermostat controls valves and damper actuators in cooling equipment, automatically performing setback changes from day to night. The 192 DNV also performs a purge sequence at night to bring in "vent" outside air to cool the building. A manual override selector switch allows individual room or zone "day" control locally during the night cycle.

Features:
  • Adjustment set point key
  • Indicator set point exposed
  • Chassis thermometer exposed
  • Use with 1/2? set point knob option

Specs

–
Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy