Apply to be a TradeMaster!
Main product image of 8" Preassembled Plastic Tubing Loop for 5/32" OD Tubing (10 Pack)
Magnifying glass
Hover image to zoom

8" Preassembled Plastic Tubing Loop for 5/32" OD Tubing (10 Pack)

Brand:
Siemens
SKU:
192-505
Rating:
(0)
Q&A:
(0)
8" Preassembled Plastic Tubing Loop for 5/32" OD Tubing (10 Pack)
Magnifying glass
Hover image to zoom
$171.97 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Connection Size
5/32" Connection

Description

–
8" Preassembled Plastic Tubing Loop for 1/4" OD Tubing (10 Pack)

8" (203 mm) long, with anti-kink spring, plug-in thermostat adapter. Mates to 5/32" (4 mm) OD polyethylene tubing.

Specs

–
Product Type:

Tubing Loop

Length (Inches):

8"

Connection Size:

5/32"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy