Apply to be a TradeMaster!
Main product image of Thermostat Thermometer Kit, 45° to 85°F (5 Pack)
Magnifying glass
Hover image to zoom

Thermostat Thermometer Kit, 45° to 85°F (5 Pack)

Brand:
Siemens
SKU:
192-786
Rating:
(0)
Q&A:
(0)
Thermostat Thermometer Kit, 45° to 85°F (5 Pack)
Magnifying glass
Hover image to zoom
$112.13 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F - 85°F

Description

–
Thermostat Thermometer Kit, 45° to 85°F (5 Pack)

Specs

–
Product Type:

Thermometer

Temperature Range (F):

45°F - 85°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy