Apply to be a TradeMaster!
Main product image of 2-Pipe Powerstar 2 Setpoint/2 Output Cooling Reverse Acting Pneumatic Room Thermostat (45° to 85°F)
Magnifying glass
Hover image to zoom

2-Pipe Powerstar 2 Setpoint/2 Output Cooling Reverse Acting Pneumatic Room Thermostat (45° to 85°F)

Brand:
Siemens
SKU:
193-216
Rating:
(0)
Q&A:
(0)
2-Pipe Powerstar 2 Setpoint/2 Output Cooling Reverse Acting Pneumatic Room Thermostat (45° to 85°F)
Magnifying glass
Hover image to zoom
$192.96 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F - 85°F

Description

–
Providing proportional, dual output, dual setpoint, 2-pipe (dual 1-pipe low air capacity) or 3-pipe (dual 2-pipe high air capacity) pneumatic room temperature control, the 193 HC Powerstar Free Energy Band Pneumatic Room Thermostat creates a deadband so that no heating or cooling occurs during the Free Energy Band.

Applications:

Designed for buildings with early morning heat requirements and mid-morning to afternoon cooling requirements, the Powerstar Free Energy Band Pneumatic Room Thermostat two temperature thermostat controls valves, damper actuators and mechanical heating and cooling equipment. Providing energy management and occupant comfort, the thermostat automatically reduces heating load and increases cooling load.

Features:
  • Dual setpoint dials available in Fahrenheit or Celsius scales
  • Integral, fi eld adjustable limit stops
  • Sensitive bimetal responds to temperature changes
  • Adjustable Free Energy Band
  • Test port for fast check of output pressure without removing the cover
  • Wall mounting plates for connection to a variety of rough-in terminal boxes included
  • Field replaceable thermometer, setpoint dials, restrictors and filters
  • Competitive adapter mounting kits available

Specs

–
Product Type:

Pneumatic Thermostat

Temperature Range (F):

45°F - 85°F

Application:

Fan Coil

Action:

Direct Acting

Setpoint:

Dual

Output:

Dual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy