Apply to be a TradeMaster!
Main product image of 193 HC 2-Pipe Dual Setpoint High Capacity Thermostat w/ Direct Acting Cool
Magnifying glass
Hover image to zoom

193 HC 2-Pipe Dual Setpoint High Capacity Thermostat w/ Direct Acting Cool

Brand:
Siemens
SKU:
193-235
Rating:
(0)
Q&A:
(0)
193 HC 2-Pipe Dual Setpoint High Capacity Thermostat w/ Direct Acting Cool
Magnifying glass
Hover image to zoom
$192.96 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F - 85°F

Description

–
Providing proportional, single output, dual setpoint, 2-pipe pneumatic room temperature control, the 193 HC Powerstar (Hesitation) Free Energy Band Heating/Cooling Pneumatic Room Thermostat is designed to sequence a heating device or a cooling device. The hesitation feature keeps the output pressure constant through a 6°F (10.8°C) range (typical), causing a deadband.

Applications:

The 193 HC Powerstar (Hesitation) Free Energy Band Heating/Cooling Pneumatic Room Thermostat is an excellent choice for saving energy by sequencing heating and cooling valves. In most heat/cool pneumatic applications, a 3 to 8 psi (21 to 55 kPa) heating valve and a 10 to 14 psi (69 to 103 kPa) cooling valve is used. By design, this provides a 2 psi (14 kPa) deadband where no heating or cooling is occurring. The hesitation feature allows you to change the deadband range to a 3, 4 or 5 psi (21, 28, or 34 kPa) range to save energy. Refer to the Input/Output chart below for more information.

Features:
  • Dual setpoint dials available in Fahrenheit or Celsius scales
  • Sensitive bimetal responds to temperature changes
  • Integral, field adjustable limit stops
  • Adjustable Free Energy Band
  • Wall mounting plate for connection to a variety of rough-in terminal boxes included
  • Test port for fast check of output pressure without removing the cover
  • Field replaceable thermometer, setpoint dials, restrictors, and filters

Specs

–
Temperature Range (F):

45°F - 85°F

Application:

Fan Coil

Action:

Direct Acting

Measures:

Celsius

Setpoint:

Dual

Modes:

Cool

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy