Apply to be a TradeMaster!
Main product image of Day (DA) 13 psi / Night (DA) 18 psi Thermostat Retrofit Kit (Beige)
Magnifying glass
Hover image to zoom

Day (DA) 13 psi / Night (DA) 18 psi Thermostat Retrofit Kit (Beige)

Brand:
Siemens
SKU:
194-3042
Rating:
(0)
Q&A:
(0)
Day (DA) 13 psi / Night (DA) 18 psi Thermostat Retrofit Kit (Beige)
Magnifying glass
Hover image to zoom
$265.07 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Desert Beige

Description

–
The Powerstar Retroline Retrostat Pneumatic Room Thermostat converts most existing pneumatic room thermostats to a Powerstar 192 direct or reverse acting, 2-pipe, single or dual setpoint unit. Day/Night or Heat/Cool Retrostat is factory-calibrated to match the appropriate changeover pressure of the competitive thermostat.

Applications:

Retroline Retrostat kits are available for most 2-pipe applications in direct and reverse acting models, including:
  • Single Temperature
  • Day/Night
  • Heat/Cool

Features:
  • Complete kit including Retrostat cover kit with exposed or concealed setpoint adjustment
  • Setpoint dials available in Fahrenheit or Celsius scales
  • Factory-calibrated for accuracy
  • All installation hardware and calibration wrench provided.
  • Fits into large format wall openings, using ?goof plate,? which is included.
  • Integral, fi eld adjustable limit stops
  • Test port for fast check of output pressure without removing the cover
  • Field replaceable thermometer, setpoint dial(s), restrictor(s), and filter(s)

Specs

–
Product Type:

Retrofit Kit

Color:

Desert Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy