Apply to be a TradeMaster!
Main product image of RC-195 Single Input Receiver-Controller
Magnifying glass
Hover image to zoom

RC-195 Single Input Receiver-Controller

Brand:
Siemens
SKU:
195-0011
Rating:
(0)
Q&A:
(0)
RC-195 Single Input Receiver-Controller
Magnifying glass
Hover image to zoom
$367.40 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The RC 195 Single lnput Receiver-Controller is a pneumatic instrument which receives one pneumatic input, either direct acting (DA) or reverse acting (RA). It produces a pneumatic control signal based on the net pneumatic input and the mechanical settings of the setpoint and percent proportional band.

The RC 195 Single lnput Receiver-Controller is a one input (direct acting or reverse acting) instrument. lt is commonly used to control temperatures, humidity, and pressures of mechanical equipment in commercial buildings, such as offices, hospitals, universities, and schools.

Features:
  • Plug-in air connections make connecting, calibrating and servicing easy.
  • lnternal restrictors provided for transmitter inputs.
  • Stick-on scales for setpoint dial in standard transmitter ranges in both English and metric units.
  • Large, easy-to-read scales on all adjustments.
  • Tamper resistant cover.

Specs

–
Product Type:

Receiver Controller

Max Pressure (PSI):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy