Apply to be a TradeMaster!
Main product image of Pneumatic 2-Position Pilot Operated Switching Relay
Magnifying glass
Hover image to zoom

Pneumatic 2-Position Pilot Operated Switching Relay

Brand:
Siemens
SKU:
243-0001
Rating:
(0)
Q&A:
(0)
Pneumatic 2-Position Pilot Operated Switching Relay
Magnifying glass
Hover image to zoom
$259.64 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
2

Description

–
The Powers 243 SW Switching Relay is a two-position, pilot-operated auxiliary device used for switching a common part from one pneumatic circuit to another.

A mounting bracket is provided for mounting on a vertical or horizontal surface.

Application:

There are applications that require a low differential switching relay that can be triggered by a gradual input signal. The following describes ways of connecting the 243-0001 switching relay to achieve this.

The low differential is achieved by connecting the relay so its differential is the opening and closing of only one valve of the two-valve relay mechanism. A restrictor must be used in the output (“D” port) of the relay to make sure the relay valve can bleed the output signal down to approximately zero. Since a restrictor is used in the output of the relay, the switching relay becomes a low capacity device. Its air capacity is limited by the size of the restrictor.

If a high capacity switching device is required, two switching relays can be used, one piloting the other.

For a single switching relay configuration as shown in Figures 2 and 3, the switching differential is 0.5 to 1.0 psi (3.4 to 6.9 kPa). For a double switching relay configuration as shown in Figure 4, the switching differential is approximately 0.5 psi (3.4 kPa).

Specs

–
Product Type:

Relay

Position:

2

Features:

Pilot Operated

Switch:

Pneumatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy