Apply to be a TradeMaster!
Main product image of Pneumatic Direct/Reverse Acting Multi-Purpose Relay
Magnifying glass
Hover image to zoom

Pneumatic Direct/Reverse Acting Multi-Purpose Relay

Brand:
Siemens
SKU:
243-0009
Rating:
(0)
Q&A:
(0)
Pneumatic Direct/Reverse Acting Multi-Purpose Relay
Magnifying glass
Hover image to zoom
$368.72 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Powers RL 243 MP Multi-Purpose Relay is a pneumatic auxiliary device designed to provide a variety of pneumatic control functions for the typical control system. Applications include direct and reverse acting amplifying, signal advancing, minimum pressure relay, and lower pressure transfer.

The relay operates on a force balance principal and is provided with a Powers two-valve design to assure stability and prevent unnecessary air consumption. Internal relief assembly prevents signal lock-up and assures fail-safe operation. The relay housing is provided with integral brackets to facilitate installation without a separate bracket.

A single spring adjustment is provided to allow setting the relay for desired operation. The relay is adaptable for flush panel mounting to facilitate manual readjustment if desired.

Application:

The multi-purpose relay is factory calibrated with a 15 psi spring adjustment for reverse acting service. However, the multi-purpose relay provides a number of specific control actions which are frequently utilized in control systems. Some of the typical applications where this relay can be applied are as follows. Additional applications can be obtained depending upon how it is piped and applied with other devices in a single system.
  • Direct acting amplifying
  • Reverse acting amplifying
  • Lower pressure transfer relay
  • Signal advancing relay
  • Minimum pressure relay
  • DA or RA limit control
  • Signal inverting relay
  • Characterized minimum pressure relay

Specs

–
Product Type:

Relay

Action:

Direct/Reverse

Switch:

Pneumatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy