Apply to be a TradeMaster!
Main product image of Pneumatic Direct Acting Balance Retard Relay
Magnifying glass
Hover image to zoom

Pneumatic Direct Acting Balance Retard Relay

Brand:
Siemens
SKU:
243-0010
Rating:
(0)
Q&A:
(0)
Pneumatic Direct Acting Balance Retard Relay
Magnifying glass
Hover image to zoom
$387.27 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RL-243 Balanced Retard (BR) Relay is a pneumatic auxiliary device used to obtain special pneumatic signal outputs for use in a pneumatic control system. Standard applications include signal retarding, balancing action, and signal advancing. The relay can also be used to obtain several special control functions such as signal hesitation and pressure limiting.

The relay operates on a force-balance principal and is provided with a Powers’ two-valve design to assure stability and prevent unnecessary air consumption. Internal relief assembly prevents signal lock-up and assures fail-safe operation.

A single spring adjustment is provided to allow setting the relay for desired operation. The relay is also adaptable for flush panel mounting to facilitate manual readjustment if desired. Integral brackets facilitate mounting and allow the relay to be mounted in any position.

Application:

The balance retard relay can be piped and adjusted to obtain a number of different control characteristics. Typical applications where this relay can be applied include:
  • Retard relay
  • Balancing relay
  • Hesitation relay
  • Seasonal pressure limiting with dual pressure systems
  • Minimum pressure and hesitation output relay

Specs

–
Product Type:

Relay

Action:

Direct Acting

Switch:

Pneumatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy