Apply to be a TradeMaster!
Main product image of Pneumatic Direct Acting Multi-Function Analog Relay
Magnifying glass
Hover image to zoom

Pneumatic Direct Acting Multi-Function Analog Relay

Brand:
Siemens
SKU:
243-0011
Rating:
(0)
Q&A:
(0)
Pneumatic Direct Acting Multi-Function Analog Relay
Magnifying glass
Hover image to zoom
$364.42 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 243 Analog Relays are pneumatic auxiliary devices designed to assist the engineer in obtaining specialized control action within a pneumatic control system.

Application:

The 243 Analog Relay is used for amplifying, summing, differential pressure, ratio control higher pressure and signal characterization control. The relay has a two-valve design to ensure stability and prevent unnecessary air consumption.

This relay does not require any adjustment or calibration and can be mounted in any position. An internal relief is provided to assure fail-safe operation on loss of air supply.

Features:
  • Multi-function
  • Lightweight commercial model with molded barb fittings for 1/8" (3 mm) polyetheylene tubing
  • Heavy duty die-cast model with 1/8" NPT ports
  • Mounting bracket included with both models; can be mounted in any position

Specs

–
Product Type:

Relay

Output:

Analog

Action:

Direct Acting

Switch:

Pneumatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy