Apply to be a TradeMaster!
Main product image of Lowest and Highest Pressure Signal Selector
Magnifying glass
Hover image to zoom

Lowest and Highest Pressure Signal Selector

Brand:
Siemens
SKU:
243-0019
Rating:
(1)
Q&A:
(0)
Lowest and Highest Pressure Signal Selector
Magnifying glass
Hover image to zoom
$489.03 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 243 Lowest and Highest Signal Selector is a six-input, dual output logic device for use in pneumatic control systems.

Application:

The 243 Lowest and Highest Signal Selector is used where up to six input air signals must be compared and the lowest and/or highest of the signals transmitted to another logic or fi nal control device. Unused input ports must be connected to the highest numbered input port being used. This is a low capacity output device, therefore, an amplifying relay will be required for many applications.

Features:
  • Accepts up to 6 inputs
  • Selects both or highest/lowest signal
  • Easily supported in-line or mounted using provided hardware
  • Small, lightweight

Specs

–
Product Type:

Pressure Signal Selector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Workedout perfectly

It was everything I expected
Tech One
Utica,ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy