Apply to be a TradeMaster!
Main product image of Reverse Acting Relay (0 to 30 PSI)
Magnifying glass
Hover image to zoom

Reverse Acting Relay (0 to 30 PSI)

Brand:
Siemens
SKU:
243-0024
Rating:
(0)
Q&A:
(0)
Reverse Acting Relay (0 to 30 PSI)
Magnifying glass
Hover image to zoom
$252.28 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 243 Reverse Acting Relay provides a proportional output signal that varies inversely with the input signal. A spring adjustment is provided to allow setting a desired reverse acting schedule required by a particular application.

Application:

The 243 Reverse Acting Relay has two applications. For both, the supply air pressure must be equal to or greater than the spring setting.

Signal Reverse Acting Relay Application: The relay reverses a controller signal to match the operation of a control element. An increase in input pressure causes equivalent decrease in output pressure.

Signal Inverting Application: A typical application reverses the action of a face and bypass damper actuator on a coil used for both heating and cooling. The output pressure is directly proportional to the input pressure until one-half the spring setting is reached. After this point, the output pressure is inversely proportional to the input until the output reaches zero.

Features:
  • Lightweight and compact
  • Can be mounted in any position
  • Mounting bracket and screws included
  • Field adjustable spring range
  • Can be used as a signal inverting relay
  • Force-balance operation minimizes air consumption
  • Internal relief provides fail-safe operation
  • Amplifies air volume to minimize system lag

Specs

–
Product Type:

Relay

Output:

Analog

Action:

Reverse Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy