Apply to be a TradeMaster!
Main product image of 18" Limitem Reverse Acting Rigid Bulb Thermostat (0° to 100°F)
Magnifying glass
Hover image to zoom

18" Limitem Reverse Acting Rigid Bulb Thermostat (0° to 100°F)

Brand:
Siemens
SKU:
356-0013
Rating:
(0)
Q&A:
(0)
18" Limitem Reverse Acting Rigid Bulb Thermostat (0° to 100°F)
Magnifying glass
Hover image to zoom
$425.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F to 100°F

Description

–
The TH 356 Rigid Bulb Limitem is a pneumatically operated thermostat available either as direct acting or reverse acting in a variety of ranges.

The 356 Rigid Bulb Limitem is recommended for use in controlling duct air temperatures such as mixed air or discharge air. It can also be used as a high or low temperature limit control. In unit ventilator applications it is used as a low limit control. When used with a well, it can be used for water temperature control.

Features:
  • Copper motor tube and invar steel rod sensing element
  • Two-valve design eliminates wasting of air
  • 18-inch (457 mm) bulb useful where stratification occurs
  • Flange, locknut and screws for duct mounting included

Specs

–
Temperature Range (F):

0°F to 100°F

Action:

Reverse Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy