Apply to be a TradeMaster!
Main product image of TH 357 8 ft. Limitem Liquid Filled Averaging Bulb Thermostat (35° to 145°F)
Magnifying glass
Hover image to zoom

TH 357 8 ft. Limitem Liquid Filled Averaging Bulb Thermostat (35° to 145°F)

Brand:
Siemens
SKU:
357-0001
Rating:
(0)
Q&A:
(0)
TH 357 8 ft. Limitem Liquid Filled Averaging Bulb Thermostat (35° to 145°F)
Magnifying glass
Hover image to zoom
$422.88 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
35°F to 145°F

Description

–
The TH 357 Limitem is a gradual-direct acting thermostat for air temperature control. This pneumatically operated instrument senses a temperature and passes on a pneumatic signal whose pressure is proportional to the temperature sensed. The sensing element is liquid filled, and is available in remote and averaging bulb styles.

The TH 357 Limitem can be used to control air temperatures in a variety of air handling units. Typical applications are as primary controller for an air handling unit or a low limit control.

Features:
  • Two-valve design eliminates wasting air
  • Rapid response to temperature change
  • Adjustable sensitivity

Specs

–
Bulb Size:

3/32" x 8'

Capillary Length:

1/2'

Temperature Range (F):

35°F to 145°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy