Apply to be a TradeMaster!
Main product image of TH 357 15 ft. Limitem Liquid Filled Averaging Bulb Thermostat (35° to 145°F)
Magnifying glass
Hover image to zoom

TH 357 15 ft. Limitem Liquid Filled Averaging Bulb Thermostat (35° to 145°F)

Brand:
Siemens
SKU:
357-0004
Rating:
(0)
Q&A:
(0)
TH 357 15 ft. Limitem Liquid Filled Averaging Bulb Thermostat (35° to 145°F)
Magnifying glass
Hover image to zoom
357-0004 has been discontinued
Discontinued May 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Temperature Range (F)
35°F to 145°F

Description

–
The TH 357 Limitem is a gradual-direct acting thermostat for air temperature control. This pneumatically operated instrument senses a temperature and passes on a pneumatic signal whose pressure is proportional to the temperature sensed. The sensing element is liquid filled, and is available in remote and averaging bulb styles.

The TH 357 Limitem can be used to control air temperatures in a variety of air handling units. Typical applications are as primary controller for an air handling unit or a low limit control.

Features:
  • Two-valve design eliminates wasting air
  • Rapid response to temperature change
  • Adjustable sensitivity

Specs

–
Bulb Size:

3/32" x 15'

Capillary Length:

40'

Temperature Range (F):

35°F to 145°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm