Apply to be a TradeMaster!
Main product image of Emergency Stop Plastic Front Plate, Rotary Mechanism
Magnifying glass
Hover image to zoom

Emergency Stop Plastic Front Plate, Rotary Mechanism

Brand:
Siemens
SKU:
3RV1923-4E
Rating:
(0)
Q&A:
(0)
Emergency Stop Plastic Front Plate, Rotary Mechanism
Magnifying glass
Hover image to zoom
$68.51 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Front

Description

–
Product Features
  • Molded plastic front plate
  • Degree of protection IP55 with emergency stop rotary operating mechanism
  • can be locked for circuit breaker Size S00, S0, S2, S3

Specs

–
Product Type:

Plate

Mount:

Front

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy