Apply to be a TradeMaster!
Main product image of Motor Protection Circuit Breaker, 3 Poles, Thermal Overload, S3, Class 20 (45-63A, 690V)
Magnifying glass
Hover image to zoom

Motor Protection Circuit Breaker, 3 Poles, Thermal Overload, S3, Class 20 (45-63A, 690V)

Brand:
Siemens
SKU:
3RV2042-4JB10
Rating:
(0)
Q&A:
(0)
Motor Protection Circuit Breaker, 3 Poles, Thermal Overload, S3, Class 20 (45-63A, 690V)
Magnifying glass
Hover image to zoom
$1,609.61 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
63 Amps
Product Highlight: Voltage
690v

Description

–
Note: Both 3RV2042-4JB10 and 3RV2031-4JB10 need to be purchased to be a direct replacement for 3RV1042-4JB10.

Product Features
  • Circuit breaker
  • Size S3
  • For motor protection
  • Class 20
  • A-release 45-63 A
  • Short-circuit release 819 A
  • Screw terminal
  • Standard switching capacity

Specs

–
Amperage:

63

Product Type:

Circuit Breaker

Poles:

3

Voltage:

690v

Features:

Motor Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy