Apply to be a TradeMaster!
Main product image of 14" × 8" × 7", Mild Steel, Wall Mount Enclosure Kit, ANSI 61 Gray
Magnifying glass
Hover image to zoom

14" × 8" × 7", Mild Steel, Wall Mount Enclosure Kit, ANSI 61 Gray

Brand:
Siemens
SKU:
49EC14GB140807R
Rating:
(0)
Q&A:
(0)
14" × 8" × 7", Mild Steel, Wall Mount Enclosure Kit, ANSI 61 Gray
Magnifying glass
Hover image to zoom
$339.61 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The Siemens US2:49EC14GB140807R enclosure kit is designed for field assembly of non-combination type control products. Constructed from mild steel with an ANSI 61 gray polyester powder-paint finish inside and out, this enclosure provides durable protection for enclosed control applications. Featuring wall-mount installation and including an OLR reset operator, hole plug, and mounting hardware, it offers a reliable and ready-to-install solution for industrial control accessories.

Features:
  • Steel enclosure kit for field assembly of control products
  • Compact 14 × 8 × 7 inch wall-mount design
  • ANSI 61 gray polyester powder-coat finish inside and out
  • Includes OLR reset operator, hole plug, and mounting hardware
  • cULus certified for industrial control applications

Specs

–
Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy