Shop Resideo Sale
Main product image of 30mm Pilot Light, Integrated LED, 24-240V (Red), 52PL4U2
Magnifying glass
Hover image to zoom

30mm Pilot Light, Integrated LED, 24-240V (Red), 52PL4U2

Brand:
Siemens
SKU:
52PL4U2
Rating:
(0)
Q&A:
(0)
30mm Pilot Light, Integrated LED, 24-240V (Red), 52PL4U2
Magnifying glass
Hover image to zoom
$162.00 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30mm
Product Highlight: Color
Red
Product Highlight: Voltage
24-240v

Description

–
30Mm Command/52

Features:
  • Chrome Finish
  • Heavy Duty
  • Watertight/Oiltight
  • Complete Metal Unit
  • Illuminated
  • Indicator Light
  • Light Module
  • 24 To 240V AC/DC
  • Integrated LED
  • Plastic Lens
  • Red
  • NEMA 1
  • 3
  • 3R
  • 4
  • 4X
  • 12
  • 13 &
  • Automotive Standards.

Specs

–
Size:

30mm

Product Type:

Pilot Light

Color:

Red

Voltage:

24-240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy