Apply to be a TradeMaster!
Main product image of 30mm Non-Illuminated Pushbutton Operator, 2-Position Momentary, Flush (Multi-Color), 52PM8A7
Magnifying glass
Hover image to zoom

30mm Non-Illuminated Pushbutton Operator, 2-Position Momentary, Flush (Multi-Color), 52PM8A7

Brand:
Siemens
SKU:
52PM8A7
Rating:
(0)
Q&A:
(0)
30mm Non-Illuminated Pushbutton Operator, 2-Position Momentary, Flush (Multi-Color), 52PM8A7
Magnifying glass
Hover image to zoom
$45.60 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30mm
Product Highlight: Color
Multi-Color

Description

–
30Mm Command/52

Features:
  • Chrome Finish Heavy Duty
  • Watertight/Oiltight Metal Operator
  • Round Pushbutton Non-Illuminated Flush Button Plastic Cap
  • 1 Ea.: Black/Red/ Green/Yellow/Blue/Gray/Orange 2 Position Momentary UL Listed
  • CSA Certified NEMA 1
  • 3
  • 3R
  • 4
  • 4X
  • 12
  • 13 & Automotive Standards

Specs

–
Product Type:

Push Button

Size:

30mm

Color:

Multi-Color

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy