Shop Resideo Sale
Main product image of 30mm Non-Illuminated Push-Pull 2 Position Maintained Pushbutton Mushroom Head Cap (Red), 52PP2W2
Magnifying glass
Hover image to zoom

30mm Non-Illuminated Push-Pull 2 Position Maintained Pushbutton Mushroom Head Cap (Red), 52PP2W2

Brand:
Siemens
SKU:
52PP2W2
Rating:
(0)
Q&A:
(0)
30mm Non-Illuminated Push-Pull 2 Position Maintained Pushbutton Mushroom Head Cap (Red), 52PP2W2
Magnifying glass
Hover image to zoom
$104.40 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30mm
Product Highlight: Color
Red

Description

–
30Mm Command/52

Features:
  • Chrome Finish Heavy Duty
  • Watertight/Oiltight Metal Operator
  • Round Push-Pull Operator Non-Illuminated Mushroom Head Cap Small 1 3/4" (44.5 mm) Plastic
  • Red 2 Position Maintained
  • Pull-to-Release UL Listed
  • CSA Certified NEMA 1
  • 3
  • 3R
  • 4
  • 4X
  • 12
  • 13 & Automotive Standards

Specs

–
Size:

30mm

Color:

Red

Product Type:

Push Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy