Apply to be a TradeMaster!
Main product image of 30 mm Emergency Stop Push-Pull Operator, Mushroom, 2-Position Maintained, 1NO/1NC, IP66 (Red)
Magnifying glass
Hover image to zoom

30 mm Emergency Stop Push-Pull Operator, Mushroom, 2-Position Maintained, 1NO/1NC, IP66 (Red)

Brand:
Siemens
SKU:
52PP2W2AP
Rating:
(0)
Q&A:
(0)
30 mm Emergency Stop Push-Pull Operator, Mushroom, 2-Position Maintained, 1NO/1NC, IP66 (Red)
Magnifying glass
Hover image to zoom
$210.78 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Siemens US2:52PP2W2AP emergency stop push-pull operator is a heavy-duty 30 mm Command/52 device designed for reliable machine stop and safety signaling. It features a red mushroom head (1-3/4 in / 44.5 mm) with pull-to-release operation and two maintained positions, providing positive opening action for safety-critical applications. With watertight/oiltight IP66 protection, a chrome metal front ring, and A600/P600 ratings, this non-illuminated operator is suited for harsh industrial environments.

Features:
  • 30 mm heavy-duty emergency stop operator with red mushroom head
  • Pull-to-release mechanism with 2-position maintained operation
  • Includes 1 normally open and 1 normally closed heavy-duty contact
  • IP66 watertight/oiltight front with chrome metal front ring
  • A600/P600 rated; UL Listed and CSA Certified
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy