Shop Resideo Sale
30mm Illuminated Pushbutton, Integrated LED, 24-240V, 1NO/1NC (Green), 52PT6U3A

30mm Illuminated Pushbutton, Integrated LED, 24-240V, 1NO/1NC (Green), 52PT6U3A

Brand:
Siemens
SKU:
52PT6U3A
Rating:
(0)
Q&A:
(0)
30mm Illuminated Pushbutton, Integrated LED, 24-240V, 1NO/1NC (Green), 52PT6U3A
$192.00 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240v
Product Highlight: Size
30mm
Product Highlight: Color
Green

Description

–
30Mm Command/52

Features:
  • Chrome Finish Heavy Duty
  • Watertight/Oiltight Complete Metal Unit ptt / Illuminated Pushbutton Light Module
  • 24 To 240V AC/DC Integrated LED Extended Button Plastic Lens
  • Green 2 Position Momentary with 1 N.O. - 1 N.C. Heavy Duty Contacts
  • A600/P600 UL Listed
  • CSA Certified
  • Ce NEMA 1
  • 3
  • 3R
  • 4
  • 4X
  • 12
  • 13 & Automotive Standards

Specs

–
Voltage:

24-240v

Size:

30mm

Product Type:

Push Button

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy