Apply to be a TradeMaster!
Main product image of 30 mm Selector Switch, 2-Position Maintained, 1NO/1NC, Watertight/Oiltight, A600/P600 (Chrome)
Magnifying glass
Hover image to zoom

30 mm Selector Switch, 2-Position Maintained, 1NO/1NC, Watertight/Oiltight, A600/P600 (Chrome)

Brand:
Siemens
SKU:
52SA2AABA1P
Rating:
(0)
Q&A:
(0)
30 mm Selector Switch, 2-Position Maintained, 1NO/1NC, Watertight/Oiltight, A600/P600 (Chrome)
Magnifying glass
Hover image to zoom
$139.24 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Siemens US2:52SA2AABA1P selector switch is a heavy-duty, 30 mm command device designed for reliable operation in industrial and point-of-purchase applications. This non-illuminated selector switch features a 2-position maintained A-CAM mechanism with one normally open and one normally closed contact, providing dependable control and signaling. Built with a chrome metal front ring, IP66 watertight/oiltight protection, and screw-terminal connections, it is suited for harsh environments where durability and safety are critical.

Features:
  • 30 mm heavy-duty selector switch with 2-position maintained operation
  • 1 normally open and 1 normally closed heavy-duty contact
  • Chrome metal front ring with IP66 watertight and oiltight protection
  • A600/P600 rated, UL Listed and CSA Certified
  • Screw-terminal connections with positive opening operation

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy