Apply to be a TradeMaster!
Main product image of 30mm Selector Switch Operator, 2 Position, Key Removal in Both Positions, 52SC6AE
Magnifying glass
Hover image to zoom

30mm Selector Switch Operator, 2 Position, Key Removal in Both Positions, 52SC6AE

Brand:
Siemens
SKU:
52SC6AE
Rating:
(0)
Q&A:
(0)
30mm Selector Switch Operator, 2 Position, Key Removal in Both Positions, 52SC6AE
Magnifying glass
Hover image to zoom
$133.80 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30mm

Description

–
Keyed selector switch

Features:
  • Metal Maintained A Cam 2 position Operator only Non- Illuminated Key type 501ch (standard) Key removalble in all positions UL file E22655 in Vol. 6 (7) Sec. 13 (2)

Specs

–
Size:

30mm

Product Type:

Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy