Apply to be a TradeMaster!
Main product image of 18" Platinum RTD Rigid Duct Averaging Temperature Sensor - 100 Ohm
Magnifying glass
Hover image to zoom

18" Platinum RTD Rigid Duct Averaging Temperature Sensor - 100 Ohm

Brand:
Siemens
SKU:
535-490-18
Rating:
(0)
Q&A:
(0)
18" Platinum RTD Rigid Duct Averaging Temperature Sensor - 100 Ohm
Magnifying glass
Hover image to zoom
$144.06 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
100 ohm RTD sensors provide input for accurate loop powered temperature sensing (detecting) via a 20 AWG twisted, shielded cable pair. The loop current varies according to the temperature being measured. Several models are available for specific mounting and sensing applications.

The temperature transmitter equipped Duct Averaging Sensor assembly senses the average air temperature in ductwork where mixing baffles are not provided or where stratification occurs. Each sensor assembly mounts on sheet metal ducts.

Content:
  • Short, rigid platinum RTD averaging element
  • 4 to 20 mA transmitter
  • Two wire nuts
  • Electrical box for wiring connections

Specifications:

Output signal - 4 to 20 mA
Elements - Platinum RTD
Reference resistance at 32°F (0°C) - 100 ohm

Specs

–
Product Type:

Temperature Sensor

Ohms:

100

Length (Inches):

18"

Probe Type:

Rigid Probe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy