Shop Klein Tools Limited Time Promotion
Main product image of Duct Temperature Sensor w/ 8" Probe - 100k Ohm Thermistor
Magnifying glass
Hover image to zoom

Duct Temperature Sensor w/ 8" Probe - 100k Ohm Thermistor

Brand:
Siemens
SKU:
535-741-8
Rating:
(0)
Q&A:
(0)
Duct Temperature Sensor w/ 8" Probe - 100k Ohm Thermistor
Magnifying glass
Hover image to zoom
$33.77 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 150°F

Description

–
100K Ohm Thermistor sensors provide input for costeffective, accurate temperature sensing (detecting) for controllers from Siemens Industry, Inc. via a 20 AWG twisted, shielded cable pair. The sensor resistance varies according to the temperature being measured. Several models are available for specific mounting and sensing applications.

Application: Rigid Duct - Single Point

Specs

–
Product Type:

Temperature Sensor

Ohms:

100000

Probe Length:

8"

Temperature Range (F):

40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy