Apply to be a TradeMaster!
Main product image of 6" Immersion Temp Sensor
Magnifying glass
Hover image to zoom
6" Immersion Temp Sensor
Magnifying glass
Hover image to zoom
$130.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Temperature Range (F)
30°F to 250°F

Description

–
The transmitter-equipped Immersion Temperature Sensor provides a 4 to 20 mA input to a controller. It threads into a coupling on a piping system. The sensor assembly includes an immersion well, 100 ohm platinum RTD sensing element, and a transmitter located in the LB wiring housing.

Specs

–
Product Type:

Temperature Sensor

Size:

6"

Temperature Range (F):

30°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy