Apply to be a TradeMaster!
Main product image of 2-1/2" Platinum RTD Liquid Immersion Temperature Sensor - 100K Ohm
Magnifying glass
Hover image to zoom

2-1/2" Platinum RTD Liquid Immersion Temperature Sensor - 100K Ohm

Brand:
Siemens
SKU:
536-777-25
Rating:
(0)
Q&A:
(0)
2-1/2" Platinum RTD Liquid Immersion Temperature Sensor - 100K Ohm
Magnifying glass
Hover image to zoom
$78.14 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Temperature Range (F)
30°F - 240°F

Description

–
100K ohm RTD sensors provide input for accurate loop powered temperature sensing (detecting) via a 20 AWG twisted, shielded cable pair. The loop current varies according to the temperature being measured. Several models are available for specific mounting and sensing applications.

The transmitter-equipped Immersion Temperature Sensor provides a 4 to 20 mA input to a controller. It threads into a coupling on a piping system. The sensor assembly includes an immersion well, 100K ohm platinum RTD sensing element, and a transmitter located in the LB wiring housing.

Specifications:

Output signal - 4 to 20 mA
Elements - Platinum RTD
Reference resistance at 32°F (0°C) - 100 ohmK

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Temperature Sensor

Ohms:

100000

Length (Inches):

2-1/2"

Probe Type:

Standard Probe

Temperature Range (F):

30°F - 240°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy