Apply to be a TradeMaster!
Main product image of Standard Metal Housing Strap-On Platinum Sensor (30 - 250F)
Magnifying glass
Hover image to zoom

Standard Metal Housing Strap-On Platinum Sensor (30 - 250F)

Brand:
Siemens
SKU:
536-780
Rating:
(0)
Q&A:
(0)
Standard Metal Housing Strap-On Platinum Sensor (30 - 250F)
Magnifying glass
Hover image to zoom
$103.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Platinum
Product Highlight: Temperature Range (F)
30°F - 250°F

Description

–
Standard Metal Housing Strap-On Platinum Sensor (30 - 250F)

These sensors excel in retrofit applications with their ease of mounting. Simply use the supplied clamping strip or strap and sensors are quickly and securely positioned, covering most pipe diameters. Available in 4 to 20 mA and numerous resistive signal outputs.

Specs

–
Product Type:

Sensor

Material:

Platinum

Max Output Amperes:

.02

Temperature Range (F):

30°F - 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy