Apply to be a TradeMaster!
Main product image of Averaging Rigid Temperature Sensor w/ 18" Element (0° to 180°F)
Magnifying glass
Hover image to zoom

Averaging Rigid Temperature Sensor w/ 18" Element (0° to 180°F)

Brand:
Siemens
SKU:
540-244-18
Rating:
(0)
Q&A:
(0)
Averaging Rigid Temperature Sensor w/ 18" Element (0° to 180°F)
Magnifying glass
Hover image to zoom
$68.88 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F to 180°F

Description

–
100K Ohm Thermistor sensors provide input for cost effective accurate temperature sending (detecting) for controllers from Siemens Industry Inc. via a 20 AWG twisted, shielded cable pair. The sensor resistance varies according to the temperature being measured. Several models are available for specific mounting and sensing applications.

Specs

–
Product Type:

Temperature Sensor

Element Length:

18"

Temperature Range (F):

0°F to 180°F

Element Type:

Averaging

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy