Apply to be a TradeMaster!
Main product image of Series 2000 Room Temperature Sensor w/ Fan Speed Switch, White
Magnifying glass
Hover image to zoom

Series 2000 Room Temperature Sensor w/ Fan Speed Switch, White

Brand:
Siemens
SKU:
540-652B
Rating:
(0)
Q&A:
(0)
Series 2000 Room Temperature Sensor w/ Fan Speed Switch, White
Magnifying glass
Hover image to zoom
$962.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Temperature Range (F)
55°F to 95°F

Description

–
The Series 2000 Room temperature Sensors provide an interactive digital link to terminal Equipment Controllers (TECs) that allows viewing and adjustment of controller points directly from the sensor's liquid crystal display and keypad. These sensors incorporate a precision thermistor to accurately and reliably measure room temperature. These sensors also provide fan speed control. The sensor is for use with TEC Custom Solutions 216 and 260. This unit has a white plastic cover.

Specs

–
Product Type:

Temperature Sensor

Color:

White

Temperature Range (F):

55°F to 95°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy